Shop All Thermal Units
Eaton
Thermal Unit, 15.13 to 16.00A
Mfr # MSH18-6A
Zoro # G4017176
original price:
$45.53
10% off
new price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 15.13 to 16.00
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure 15.13 to 16.00
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 15.13 to 16.00
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 15.13 to 16.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH18-6A
- Zoro # G4017176
- UPC # 786678242248
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 15.13 to 16.00 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 15.13 to 16.00 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 15.13 to 16.00 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 15.13 to 16.00 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 15.13 to 16.00 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 15.13 to 16.00 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 15.13 to 16.00 |
For Use With | Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA) |
Sensing Method | Bimetallic |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Overload Protection Type | Thermal |
Full Load Current | 15.13 to 16 A |
Trip Class | 20 |
Compatible with Series | MS |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Used with | Used as a heater for the MS Series, single phase starter |
Full load current range | 15.13-16.00 A |
Type | Single-phase starter |
Certifications | CSA Certified |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 15.13 to 16 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-125)
- SCHNEIDER ELECTRIC Round Legend Insert, Close, F/9001 Type B (9001B264)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- EATON Cutler-Hammer Thermal Unit, 4.80 to 5.26A (MSH6-0A)
- EATON Cutler-Hammer Thermal Unit, 2.24 to 2.47A (MSH2-8A)
- EATON Thermal Unit, 1.26 to 1.39A (FH18)
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- EATON Cutler-Hammer Thermal Unit, 8.82 to 9.58A (FH39)
- Eaton Thermal Units