Shop All Thermal Units
Eaton
Thermal Unit, 1.28 to 1.35A
Mfr # MSH1-6A
Zoro # G4166373
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.28 to 1.35
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 1.28 to 1.35
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 1.28 to 1.35
- Sensing Method Bimetallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH1-6A
- Zoro # G4166373
- UPC # 786678241609
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 1.28 to 1.35 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 1.28 to 1.35 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 1.28 to 1.35 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 1.28 to 1.35 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 1.28 to 1.35 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 1.28 to 1.35 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 1.28 to 1.35 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Compatible with Series | MS |
Overload Protection Type | Thermal |
Full Load Current | 1.28 to 1.35 A |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Trip Class | 20 |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Used with | Used as a heater for the MS Series, single phase starter |
Full load current range | 1.28 -1.35 A |
Type | Single-phase starter |
Certifications | CSA Certified |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 1.28 to 1.35 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 Heatshrink Butt Connectors - 100-Pack (309099)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- EATON Thermal Unit, 5.75 to 6.26A (FH34)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- EATON Thermal Unit, 2.96 to 3.27A (MSH3-7A)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- EATON Cutler-Hammer Thermal Unit, 53.9 to 74.9A, PK3 (H2017B-3)
- EATON Thermal Unit, 2.80 to 3.07A (FH26)
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- Eaton Motor Controls