Shop All Thermal Units
Eaton
Thermal Unit, 12.48 to 13.67A
Mfr # MSH15-6A
Zoro # G4157273
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 12.48 to 13.67
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 12.48 to 13.67
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 12.48 to 13.67
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 12.48 to 13.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH15-6A
- Zoro # G4157273
- UPC # 786678242187
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 12.48 to 13.67 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 12.48 to 13.67 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 12.48 to 13.67 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 12.48 to 13.67 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 12.48 to 13.67 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 12.48 to 13.67 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 12.48 to 13.67 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible with Series | MS |
Trip Class | 20 |
Overload Protection Type | Thermal |
Full Load Current | 12.48 to 13.67 A |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Certifications | CSA Certified |
Full load current range | 12.48-13.67 A |
Used with | Used as a heater for the MS Series, single phase starter |
Type | Single-phase starter |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 12.48 to 13.67 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- EATON Thermal Unit, 16.10 to 17.10A (FH46)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- EATON Cutler-Hammer Thermal Unit, 39.6 to 57.4A, PK3 (H2016B-3)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- SQUARE D Thermal Unit, 15.9 to 22.0A (B28.0)
- Eaton Thermal Units