Shop All Thermal Units
Eaton
Thermal Unit, 11.36 to 12.47A
Mfr # MSH14-2A
Zoro # G4097003
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 11.36 to 12.47
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure 11.36 to 12.47
- FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure 11.36 to 12.47
- Sensing Method Bimetallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH14-2A
- Zoro # G4097003
- UPC # 786678242156
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 11.36 to 12.47 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 11.36 to 12.47 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 11.36 to 12.47 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 11.36 to 12.47 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 11.36 to 12.47 |
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 11.36 to 12.47 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 11.36 to 12.47 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Full Load Current | 11.36 to 12.47 A |
Overload Protection Type | Thermal |
Trip Class | 20 |
Compatible with Series | MS |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Full load current range | 11.36-12.47 A |
Used with | Used as a heater for the MS Series, single phase starter |
Certifications | CSA Certified |
Type | Single-phase starter |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 11.36 to 12.47 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- EAST PENN 100 ft. x 12 Gauge Brake 2 Wire Cable (E6B-03206)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- PANDUIT Heatshrinkthkadh, 1.1"d/48", Rd, PK5 (HST1.1-48-5-2Y)
- EATON Cutler-Hammer Thermal Unit, 4.41 to 4.81A (FH31)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- EATON Cutler-Hammer Thermal Unit, 3.60 to 3.99A (MSH4-5A)
- EATON Cutler-Hammer Thermal Unit, 4.82 to 5.26A (FH32)
- EATON Cutler-Hammer Thermal Unit, 23.5 to 38.5A, PK3 (H2014B-3)
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- GE Thermal Unit, 9.75A (CR123H112B)
- Eaton Thermal Units