Shop All Thermal Units
Eaton
Thermal Unit, 0.87 to 0.95A
Mfr # FH14
Zoro # G3914644
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.87 to 0.95
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 0.87 to 0.95
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 0.87 to 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH14
- Zoro # G3914644
- UPC # 786678629292
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.87 to 0.95 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.87 to 0.95 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.87 to 0.95 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.87 to 0.95 |
NEMA Size | 0, 1, 2 |
Product Length/Depth | 2.1 in |
Product Width | 1.3 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.76 to 0.83 A, 0.88 to 0.96 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (11579005)
- DINERGY DC Power Supply 22.5 to 24.5VDC (MDP100-24AL-1C)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- EATON Cutler-Hammer Thermal Unit, 3.28 to 3.59A (MSH4-1A)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- Eaton Thermal Units