Shop All Thermal Units
Eaton
Thermal Unit, 0.79 to 0.86A
Mfr # FH13
Zoro # G4044537
$44.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 0.79 to 0.86
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 0.79 to 0.86
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 0.79 to 0.86
- Sensing Method Bimetallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FH13
- Zoro # G4044537
- UPC # 786678629261
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.79 to 0.86 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.79 to 0.86 |
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.79 to 0.86 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.79 to 0.86 |
NEMA Size | 0, 1, 2 |
Product Length/Depth | 2.1 in |
Product Width | 1.3 in |
Product Height | .8 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.69 to 0.75 A, 0.8 to 0.87 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Entrance End, Gray, Steel, Ends (G4010DFO)
- TOWER MANUFACURING In – Line Triple Tap Manual Reset 15 Amps/ 20 Amp GFCI 2FT (30396501-08)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- EATON Cutler-Hammer Thermal Unit, 9.14 to 14A, PK3 (H2011B-3)
- EATON Cutler-Hammer Thermal Unit, 10.41 to 11.30A (FH41)
- EATON Cutler-Hammer Thermal Unit, 13.60 to 14.90A (FH44)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- EATON Thermal Unit, 1.52 to 1.67A (MSH1-9A)
- Eaton Motor Controls