Shop All Thermal Units
Eaton
Thermal Unit, 0.71 to 0.78A
Mfr # FH12
Zoro # G4196561
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.71 to 0.78
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- Sensing Method Bimetallic
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 0.71 to 0.78
- FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure 0.71 to 0.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FH12
- Zoro # G4196561
- UPC # 786678629230
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.71 to 0.78 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.71 to 0.78 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.71 to 0.78 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.71 to 0.78 |
NEMA Size | 0, 1, 2 |
Product Height | .8 in |
Product Width | 1.3 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.63 to 0.68 A, 0.72 to 0.79 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, White, 5ft (N002-005-WH)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- INTERMATIC Motor 125V For Timr Swch (WG-1570-10D)
- EATON Thermal Unit, 4.40 to 4.79A (MSH5-5A)
- EATON Thermal Unit, 2.55 to 2.79A (FH25)
- EATON Cutler-Hammer Thermal Unit, 1.72 to 1.89A (FH21)
- EATON Cutler-Hammer Thermal Unit, 11.40 to 12.20A (FH42)
- EATON Cutler-Hammer Thermal Unit, 2.15 to 3.49A, PK3 (H2007B-3)
- EATON Cutler-Hammer Thermal Unit, 6.75 to 11A, PK3 (H2010B-3)
- GE Thermal Unit, 6.41A (CR123H739A)
- Eaton Motor Controls