Shop All Thermal Units
Eaton
Thermal Unit, 0.49 to 0.53A
Mfr # MSH-61A
Zoro # G4117574
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.49 to 0.53
- For Use With Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter
- FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure 0.49 to 0.53
- FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure 0.49 to 0.53
- FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure 0.49 to 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # MSH-61A
- Zoro # G4117574
- UPC # 786678241142
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure | 0.49 to 0.53 |
FL Amp @ 1-Ph/ Man. Size 1P/ Standard Enclosure | 0.49 to 0.53 |
FL Amp @ 1-Ph/ Man. Size 1P/ Open & Large Enclosure | 0.49 to 0.53 |
FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure | 0.49 to 0.53 |
FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure | 0.49 to 0.53 |
FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure | 0.49 to 0.53 |
NEMA Size | 1, 3, 4, 5 |
Details
Item | Thermal Unit |
Full Load Amps | 0.49 to 0.53 |
For Use With | Appleton Contender Series Manual Motor Starters, Eaton MS Series Manual Motor Starter |
Sensing Method | Bimetallic |
Compatible with Series | MS |
Overload Protection Type | Thermal |
Compatible with Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Trip Class | 20 |
Full Load Current | 0.49 to 0.53 A |
Compatible Manufacturer Part Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Compatible Manufacturer Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use with Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
For Use With Mfr. Model Number | MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P |
Certifications | CSA Certified |
Used with | Used as a heater for the MS Series, single phase starter |
Full load current range | 0.49-0.53 A |
Type | Single-phase starter |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.49 to 0.53 A, NEMA Size 1, 3, 4, 5, Compatible with Series MS, Compatible with Grainger Part Number 1H385, 1H396, 1H397, Compatible with Manufacturer Model Number MST01, MST01AH, MST01DN, MST01DN1P, MST01EH, MST01FN, MST01SN, MST01SN1P, MST02, MST02AH, MST02DN, MST02DN1P, MST02EH, MST02FN1P, MST02RN1PH, MST02SN, MST02SN1P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 8A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ008)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- EATON Cutler-Hammer Thermal Unit, 1.04 to 1.15A (MSH1-3A)
- EATON Cutler-Hammer Thermal Unit, 26.50 to 28.50A (FH53)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- GE Thermal Unit, 1.25A (CR123H144A)
- Eaton Thermal Units