Shop All Thermal Units
Eaton
Thermal Unit, 0.37 to 0.40A
Mfr # FH06
Zoro # G4106742
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 0.37 to 0.40
- For Use With Eaton B100 Series Manual Motor Starter (B100M0C, B100M1C, B100S0C, B100S1C, B100W0C, B100W1C, B100U0C, B100U1C, B100J0C, B100J1C, B100M0CA, B100M1CA, B100S0CA, B100S1CA)
- FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure 0.37 to 0.40
- FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure 0.37 to 0.40
- FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure 0.37 to 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FH06
- Zoro # G4106742
- UPC # 786678629056
- Country of Origin Dominican Republic
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Man. Size 1/ Standard Enclosure | 0.37 to 0.40 |
FL Amp @ 3-Ph/ Man. Size 1/ Open & Large Enclosure | 0.37 to 0.40 |
FL Amp @ 3-Ph/ Man. Size 0/ Open & Large Enclosure | 0.37 to 0.40 |
FL Amp @ 3-Ph/ Man. Size 0/ Standard Enclosure | 0.37 to 0.40 |
NEMA Size | 0, 1, 2 |
Product Width | 1.3 in |
Product Height | .8 in |
Product Length/Depth | 2.1 in |
Description
Thermal Unit, Trip Class 20, Overload Protection Type Thermal, Full Load Current 0.35 to 0.38 A, 0.4 to 0.43 A, NEMA Size 0, 1, 2, Compatible with Series A200, B100, Compatible with Grainger Part Number 11Z488, 11Z489, 11Z49, 11Z491, 11Z492, 11Z493, 11Z494, 11Z495, 11Z496, 11Z497
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5389-0)
- BRYANT Receptacle, Flush Mount Single, 60A 125/250V, Reinforced Black Thermoplastic Polyester (9460FR)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- EATON Thermal Unit, 22.90 to 24.50A (FH51)
- EATON Thermal Unit, 15.13 to 16.00A (MSH18-6A)
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.74A (FH33)
- EATON Cutler-Hammer Thermal Unit, 36.10 to 38.90A (FH57)
- EATON Thermal Unit, 17.20 to 18.30A (FH47)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- Eaton Motor Controls