Shop All Uninterruptible Power Supplies (UPS)
Eaton
The Eaton 9Pxm Ups Is A Scalable, Modular Ups That Combines The
Mfr # 9PXM12BBHHH
Zoro # G9763899
product price: $5,740.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,740.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PXM12BBHHH
- Zoro # G9763899
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Toggle Switch On/Off/On 15A (41710)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- CYBERPOWER 450VA 260W Compact Standby UPS, EC450G (EC450G)
- Eaton Power Systems