Shop All Ground Rods & Clamps
Eaton
Terminal Ground Bar + (1) 2/0 Lug - Ch/b
Mfr # GBKP2120
Zoro # G3631517
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ground bar
- For Use With BR Loadcenters and Circuit Breaker
- Number of Terminals 21
- Product Height .9 in
- Product Width 3.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # GBKP2120
- Zoro # G3631517
- UPC # 786689053772
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Product Height | .9 in |
Product Width | 3.4 in |
Product Length/Depth | 8.9 in |
Details
Item | Ground Bar Kit |
Type | Ground bar |
For Use With | BR Loadcenters and Circuit Breaker |
Number of Terminals | 21 |
Number of circuits | 21 |
Certifications | Contact Manufacturer |
Product Name | Eaton ground bar |
Description
Ground Bar Kit, Number of Terminals 21, For Use With BR Loadcenters and Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- LVGP Transformer 3KVA (G003K1PG1A07)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- EATON GRND Bar (GBK5P)
- EATON Terminal Ground Bar -ch/br Pon (GBKP10)
- EATON COMMUNICATION GROUNDING DEVICE (MSEGR2CS)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- Eaton Ground Rods & Clamps