Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
System Voltage: 480V In, 480V Out (3 Wire) Ups Frame Capacity: 100Kw
Mfr # 9PH10D0005E41R2
Zoro # G0056687
product price: $67,107.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$67,107.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 9PH10D0005E41R2
- Zoro # G0056687
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Details
Item | UPS Frame |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL460CS2W)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-AC240)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- APC APC RBC17 Replacement Battery Cartridge #17 (RBC17)
- BATTERY CLERK AJC® LiftMaster LA-412-D Dual 12V 8Ah UPS Battery (LIFTMASTER-LA-412-D DUAL)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc132 (APCRBC132-SLA132)
- Eaton Uninterruptible Power Supplies (UPS) Accessories