Shop All Rocker Switches
Eaton
Switch, Mom, On/Off/On, 1/4 In Tab
Mfr # XR3EG33NV1XX
Zoro # G5305693
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XR3EG33NV1XX
- Zoro # G5305693
- UPC # 786685885490
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.98 in |
Length | 1.81 in |
Height | 1.87 in |
Overall Depth | 1.87 in |
Overall Height | 1.81 in |
Mounting Hole Length | 1.46 in |
Overall Width | 0.98 in |
Mounting Hole Width | 0.83 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (MNG14-8FLX)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- GARDNER BENDER Disconnect, Female, 10 to 12 AWG, Yllw, PK50 (10-155F)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, DPST, 4 Connections (MR21SP)
- Eaton Switches