Shop All Rocker Switches
Eaton
Switch, Mom, On/Off/On, 1/4 In Tab
Mfr # XR1EG44NV1XX
Zoro # G5307075
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XR1EG44NV1XX
- Zoro # G5307075
- UPC # 786685885414
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.98 in |
Length | 1.81 in |
Height | 1.87 in |
Overall Height | 1.81 in |
Overall Depth | 1.87 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.46 in |
Overall Width | 0.98 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 3" x 1' (6-Pack), Light Gray (C3LG6)
- RACO Grounding Pigtail, NOVAL Accessory, Copper, Floor Box (993)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V22)
- EATON Rocker Switch Connector, Black (28-5637-2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR10031BN00N)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- JR PRODUCTS MINI-12V ON/OFF SWITCH, RED/BLACK (12795)
- Eaton Rocker Switches