Shop All Rocker Switches
Eaton
Switch, Mom, On/Off/On, 1/4 In Tab
Mfr # XR1EG33NV1XX
Zoro # G5307084
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XR1EG33NV1XX
- Zoro # G5307084
- UPC # 786685885407
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.87 in |
Length | 1.81 in |
Width | 0.98 in |
Overall Height | 1.81 in |
Overall Width | 0.98 in |
Overall Depth | 1.87 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.46 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 12A, 250V AC, Non-Indicating (NON-12)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 3" Trade Size (247-SLP)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- EATON Rocker Switch Cover, Black (2B00050000000)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- Eaton Switches