Shop All Rocker Switches
Eaton
Switch, Mom, On/Off/On, 1/4 In Tab
Mfr # NGR25881BNAAN
Zoro # G5303821
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 10
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # NGR25881BNAAN
- Zoro # G5303821
- UPC # 786685869872
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2.25 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Description
Lighted Rocker Switch, Contact Form DPDT, Number of Connections 10, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY & CONTROL Relay & Control RS-1 Reversing Drum Control (RS-1)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- NEXTGEN WP1026WHV1 Cable Access Strap; White (NE698554)
- MELTRIC 63-18073 INLET (63-18073)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR10031BN00N)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V32)
- EATON Rocker Switch Cover, Black (2B00050000000)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- EATON Rocker Switch Lens, Red (28-5863-2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- LEVITON ROCKER SWITCH RENU SINGLE POLE SW NAVAJO SAND (RE151-NS)
- Eaton Rocker Switches