Shop All Rocker Switches
Eaton
Switch, Mom, On/Off/On, 1/4 In Tab
Mfr # NGR15881BNAAN
Zoro # G5306777
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 7
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # NGR15881BNAAN
- Zoro # G5306777
- UPC # 786685869582
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2.25 in |
Mounting Hole Width | 0.87 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 7, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (XTCE018C01B)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3CG33NV1XX)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- Eaton Rocker Switches