Shop All Rocker Switches
Eaton
Switch, Mom, On/Off/On, 1/4 In Tab
Mfr # NGR10051BN00N
Zoro # G5307172
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/Momentary On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # NGR10051BN00N
- Zoro # G5307172
- UPC # 786685870229
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Mounting Hole Width | 0.87 in |
Overall Depth | 2.25 in |
Mounting Hole Length | 1.73 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- NVENT HOFFMAN Syspend 281-Max Flange Coupling, 4.33x4 (S2MFC)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX4NV1XX)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF7)
- Eaton Switches