Shop All Rocker Switches
Eaton
Switch, Mom. On/Off/ Mom. On, Screw
Mfr # 8004K34N1V2
Zoro # G5304941
original price:
$12.05
12% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function Momentary On/Off/Momentary On
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8004K34N1V2
- Zoro # G5304941
- UPC # 786685856926
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Height | 1.602 in |
Length | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Mounting Hole Width | 0.87 in |
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 25 ft. L (32678806)
- SQUARE D Control Transformer, 3 kVA, Not Rated, 115°C, 120V AC, 240/480V AC (9070T3000D1)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR15881BNAAN)
- EATON Rocker Switch Connector (28-3426)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- Eaton Rocker Switches