Shop All Rocker Switches
Eaton
Switch, Mom, None/Off/On, Screw
Mfr # 8005K37N113V22
Zoro # G5304975
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Momentary Off/On
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8005K37N113V22
- Zoro # G5304975
- UPC # 786685856971
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 1.602 in |
Length | 1.97 in |
Width | 1.024 in |
Overall Height | 1.97 in |
Mounting Hole Width | 0.87 in |
Mounting Hole Length | 1.73 in |
Overall Width | 1.02 in |
Overall Depth | 2 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXH-24D)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, White (WS2000W)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K52N1V2)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- LEVITON 3A Brown Heavy-Duty Rocker Cord Switch (012-5410)
- Eaton Rocker Switches