Shop All Rocker Switches
Eaton
Switch, Mom, None/Off/On, 1/4 In Tab
Mfr # 8005K35N313V42
Zoro # G5305781
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Momentary Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8005K35N313V42
- Zoro # G5305781
- UPC # 786685678597
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Length | 1.97 in |
Height | 1.602 in |
Width | 1.024 in |
Overall Width | 1.02 in |
Overall Depth | 2 in |
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Mounting Hole Width | 0.87 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N313V22)
- Eaton Rocker Switches