Shop All Rocker Switches
Eaton
Switch, Mom, None/Off/On, 1/4 In Tab
Mfr # 8005K35N113V42
Zoro # G5307023
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Momentary Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 8005K35N113V42
- Zoro # G5307023
- UPC # 786685857053
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Length | 1.97 in |
Height | 1.602 in |
Mounting Hole Length | 1.73 in |
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Overall Depth | 2 in |
Mounting Hole Width | 0.87 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- GARDNER BENDER Cable Tie, HeavyDuty, 48", 175 lb., Nat, PK10 (45-548SP)
- ALARM CONTROLS TS21R 2-1/2" Round Red Mushroom Push to Exit Button Satin Stainless Steel (TS21R)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CB07)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG25)
- Eaton Switches