Shop All Rocker Switches
Eaton
Switch, Mom, None/Off/On, 1/4 In Tab
Mfr # 8005K35N113V22
Zoro # G5305623
original price:
$16.37
9% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Momentary Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8005K35N113V22
- Zoro # G5305623
- UPC # 786685857039
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Height | 1.602 in |
Length | 1.97 in |
Mounting Hole Width | 0.87 in |
Overall Height | 1.97 in |
Overall Depth | 2 in |
Overall Width | 1.02 in |
Mounting Hole Length | 1.73 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Momentary Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Rocker Switch Connector, Black (28-5637-2)
- EATON Rocker Switch Lens, Green (28-3425)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- Eaton Switches