Shop All Rocker Switches
Eaton
Switch, Maint, On/Off/On, Screw
Mfr # 8004K22N1V2
Zoro # G5304932
original price:
$18.19
29% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/Off/On
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8004K22N1V2
- Zoro # G5304932
- UPC # 786685867779
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Overall Depth | 2 in |
Mounting Hole Length | 1.73 in |
Overall Height | 1.97 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, 3 Poles, 240VAC (BRY420P7W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Brown (HS355-S500-BROWN)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BT6G3AB)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Rocker Switch Lens, Red (28-5863-2)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- EATON Rocker Switch Cover, Black (1D00000000000)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- Eaton Rocker Switches