Shop All Rocker Switches
Eaton
Switch, Maint, On/None/On, 1/4 In Tab
Mfr # NGR20031BN00N
Zoro # G5307154
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Number of Connections 6
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # NGR20031BN00N
- Zoro # G5307154
- UPC # 786685869636
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2.25 in |
Description
Rocker Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N113V22)
- EATON Rocker Switch Cover, Black (2B00050000500)
- EATON Rocker Switch Cover, Black (1D00000000000)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- Eaton Switches