Shop All Rocker Switches
Eaton
Switch, Maint, On/None/On, 1/4 In Tab
Mfr # NGR15481BNAAN
Zoro # G5306752
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 7
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # NGR15481BNAAN
- Zoro # G5306752
- UPC # 786685870359
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Height | 1.97 in |
Overall Depth | 2.25 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Mounting Hole Length | 1.73 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 7, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, Standards CSA, RoHS, UL Listed, IP Rating IP42, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K43N1V2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Rocker Switch Connector (28-3426)
- JR PRODUCTS SPDT ON/ON SWITCH, BLACK (13095)
- Eaton Rocker Switches