Shop All Rocker Switches
Eaton
Switch, Maint, On/None/On, 1/4 In Tab
Mfr # 8004K26N1V2
Zoro # G5306962
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8004K26N1V2
- Zoro # G5306962
- UPC # 782116552528
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Length | 1.97 in |
Width | 1.024 in |
Height | 1.602 in |
Mounting Hole Width | 0.87 in |
Overall Depth | 2 in |
Mounting Hole Length | 1.73 in |
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type (509621-2001)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM2-T)
- GE Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC (TEY1100)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-75-1RL-V)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- Eaton Switches