Shop All Rocker Switches
Eaton
Switch, Maint, On/None/Off, Screw
Mfr # 8004K25N1V2
Zoro # G5305553
original price:
$13.02
10% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 8004K25N1V2
- Zoro # G5305553
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Overall Width | 1.02 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Overall Height | 1.97 in |
Mounting Hole Width | 0.87 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- POWERGRIP Adapter 30Amp M-50Amp F (55183)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (8004K26N1V2)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15031BNA0N)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V22)
- EATON Rocker Switch Lens, Green (28-5863)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPDT, 4 Connections (V6D1D66B-ASC00-000)
- Eaton Switches