Shop All Rocker Switches
Eaton
Switch, Maint, On/None/Off, 1/4 In Tab
Mfr # 8004K43N1V2
Zoro # G5306971
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function On/Off
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8004K43N1V2
- Zoro # G5306971
- UPC # 786685676999
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 1.602 in |
Length | 1.97 in |
Width | 1.024 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Overall Height | 1.97 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Description
Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HALEX Condut Couplng Stl 1/2 in.D (64005)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3CG33NV1XX)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- LUCES S8054C On-Off-On Illuminated 3 Position Rocker Switch, Red (LU3563505)
- Eaton Rocker Switches