Shop All Rocker Switches
Eaton
Switch, Maint, On/None/Off, 1/4 In Tab
Mfr # 8004K23N1V2
Zoro # G5305571
original price:
$8.95
5% off
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 8004K23N1V2
- Zoro # G5305571
- UPC # 786685676937
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Length | 1.97 in |
Width | 1.024 in |
Height | 1.602 in |
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Mounting Hole Width | 0.87 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (14W33)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (AF14)
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (OPM-1038RC)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15061BNAAN)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Rocker Switch Connector (28-3426)
- Eaton Rocker Switches