Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XRXAXXXNV1CU
Zoro # G5307032
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XRXAXXXNV1CU
- Zoro # G5307032
- UPC # 786685885513
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 1.81 in |
Width | 0.98 in |
Height | 1.87 in |
Overall Height | 1.81 in |
Overall Depth | 1.87 in |
Overall Width | 0.98 in |
Mounting Hole Length | 1.46 in |
Mounting Hole Width | 0.83 in |
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features Non-Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Signal Conditioner, 0-10VDC, 85-265VDC/VAC (SC4380)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24C397)
- HALTEC Green Plastic Sealing Valve Cap, PK1000 (A-100-VC-8G)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR15031BNA0N)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3CG33NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX2NV1XX)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- Eaton Rocker Switches