Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XR3CG44NV1XX
Zoro # G5307102
original price:
$11.25
21% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XR3CG44NV1XX
- Zoro # G5307102
- UPC # 786685885483
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.87 in |
Length | 1.81 in |
Width | 0.98 in |
Mounting Hole Width | 0.83 in |
Overall Width | 0.98 in |
Overall Depth | 1.87 in |
Overall Height | 1.81 in |
Mounting Hole Length | 1.46 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .500"- .625" (12.7- 15.8), Nylon Standard Style (SHC2036CR)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 400A, 600V AC, Nonindicating (TRS400R)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- BULLDOG WINCH Winch Power Rocker Switch - ON/OFF 5-Pin-Red (20262)
- Eaton Switches