Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XR3AEX4NV1XX
Zoro # G5307093
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XR3AEX4NV1XX
- Zoro # G5307093
- UPC # 786685885445
- Country of Origin China
- Category Rocker Switches
Dimensions
Length | 1.81 in |
Width | 0.98 in |
Height | 1.87 in |
Overall Width | 0.98 in |
Mounting Hole Width | 0.83 in |
Overall Height | 1.81 in |
Mounting Hole Length | 1.46 in |
Overall Depth | 1.87 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 125V AC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106A2428P)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 300A, 250V AC, Non-Indicating (FLNR300)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR15881BNAAN)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Rocker Switch Cover, Black (1D00000000000)
- LEVITON ROCKER SWITCH RENU 15A 3W SWITCH DAPPER TAN (RE153-DT)
- Eaton Rocker Switches