Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XR1CG33NV1XX
Zoro # G5307057
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 6
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # XR1CG33NV1XX
- Zoro # G5307057
- UPC # 786685885384
- Country of Origin China
- Category Rocker Switches
Dimensions
Width | 0.98 in |
Length | 1.81 in |
Height | 1.87 in |
Overall Width | 0.98 in |
Overall Height | 1.81 in |
Overall Depth | 1.87 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.46 in |
Description
Lighted Rocker Switch, Contact Form SPDT, Number of Connections 6, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KTK-R-6)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36P)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- EATON Rocker Switch Connector, Black (28-5637-2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3CG33NV1XX)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG44NV1XX)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- Eaton Rocker Switches