Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XR1AEX4NV1XX
Zoro # G5305632
original price:
$9.27
11% off
new price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XR1AEX4NV1XX
- Zoro # G5305632
- UPC # 786685885353
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.87 in |
Length | 1.81 in |
Width | 0.98 in |
Overall Depth | 1.87 in |
Overall Height | 1.81 in |
Overall Width | 0.98 in |
Mounting Hole Width | 0.83 in |
Mounting Hole Length | 1.46 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1206ALLP)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- EATON Rocker Switch Cover, Black (2B00050000500)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V32)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- Eaton Switches