Shop All Rocker Switches
Eaton
Switch, Maint, Off/On, 1/4 In Tab
Mfr # XR1AEX2NV1XX
Zoro # G5305657
original price:
$19.99
48% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XR1AEX2NV1XX
- Zoro # G5305657
- UPC # 786685885339
- Country of Origin China
- Category Rocker Switches
Dimensions
Height | 1.87 in |
Length | 1.81 in |
Width | 0.98 in |
Mounting Hole Width | 0.83 in |
Overall Width | 0.98 in |
Overall Height | 1.81 in |
Mounting Hole Length | 1.46 in |
Overall Depth | 1.87 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.460 in, AC Contact Rating 10 A @ 277 V, 16 A @ 125 V, HP 3/4 hp, Standards cRUus, RoHS, UL E2702, IP Rating IP56, Special Features 14V DC LED Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/4 in., 550 ft (034NDBSG0000XZS)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR25881BNAAN)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR20031BN00N)
- EXPLOSION Lewmar Guarded Rocker Switch (EX4235050)
- Eaton Rocker Switches