Shop All Rocker Switches
Eaton
Switch, Maint, Off/None/On, Screw
Mfr # 8005K25N113V42
Zoro # G5305562
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals Screw
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 8005K25N113V42
- Zoro # G5305562
- UPC # 786685856964
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 1.602 in |
Width | 1.024 in |
Length | 1.97 in |
Overall Depth | 2 in |
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals Screw, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-12-R)
- REMKE Cord Grip, Festoon Cable, 2", 1.77x.24 (RSF-6003)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- EATON Rocker Switch Cover, Black (2B00050000000)
- EATON Rocker Switch Lens, Green (28-5863)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX4NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Switch, Maint, On/None/Off, Screw (8004K25N1V2)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR20051BN00N)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- Eaton Switches