Shop All Rocker Switches
Eaton
Switch, Maint, Off/None/On, 1/4 In Tab
Mfr # 8005K23N313V42
Zoro # G5305596
original price:
$16.59
10% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8005K23N313V42
- Zoro # G5305596
- UPC # 782116571482
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Length | 1.97 in |
Width | 1.024 in |
Height | 1.602 in |
Mounting Hole Length | 1.73 in |
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Overall Depth | 2 in |
Mounting Hole Width | 0.87 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Lug, 1 Phase (QONQ42LS400)
- ENM DC Hour Meter, LCD, Round, Resettable (PT1210F0)
- BRIDGEPORT FITTINGS Locknut, Steel, 2" Trade Size (EC-200)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- EATON Rocker Switch Lens, Amber (28-3425-2)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG33NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXMXXXNV1DB)
- EATON Switch, Maint, On/None/Off, Screw (8004K45N1V2)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- Eaton Rocker Switches