Shop All Rocker Switches
Eaton
Switch, Maint, Off/None/On, 1/4 In Tab
Mfr # 8005K23N313V22
Zoro # G5306987
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 8005K23N313V22
- Zoro # G5306987
- UPC # 786685677996
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Length | 1.97 in |
Height | 1.602 in |
Overall Depth | 2 in |
Mounting Hole Length | 1.73 in |
Mounting Hole Width | 0.87 in |
Overall Width | 1.02 in |
Overall Height | 1.97 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 14V DC Incandescent Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6517)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Yellow, 3ft (N201-003-YW)
- L.H. DOTTIE Duct Seal, 5 lb, Plastic Bag, Gray, 10 PK (LHD5)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (NGR25681BNAAN)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR3AEX2NV1XX)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- EATON Rocker Switch Lens, Green (28-3425)
- Eaton Switches