Shop All Rocker Switches
Eaton
Switch, Maint, Off/None/On, 1/4 In Tab
Mfr # 8005K23N113V42
Zoro # G5305614
original price:
$21.65
17% off
new price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function Off/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.867 in x 1.734 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 8005K23N113V42
- Zoro # G5305614
- UPC # 782116571437
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 1.024 in |
Height | 1.602 in |
Length | 1.97 in |
Overall Width | 1.02 in |
Mounting Hole Width | 0.87 in |
Overall Height | 1.97 in |
Mounting Hole Length | 1.73 in |
Overall Depth | 2 in |
Description
Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function Off/On, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.867 in x 1.734 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 28 V, HP 3/4 hp, Switch Color Black, Standards cRUus, RoHS, UL E2702, IP Rating IP54, Special Features 125V AC Neon Indicator Light, Illuminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Mounting Cable Zip Ties - 25 Pack (199228)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (784XDXC-120A)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- EATON Switch, Maint, On/None/On, 1/4 In Tab (NGR25481BNAAN)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- Eaton Rocker Switches