Shop All Selector Switches
Eaton
Switch Knob, Extended Lever, Red, 30mm
Mfr # 10250TLR
Zoro # G5228526
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Red
- For Use With Eaton 10250T Series Selector Switches
- Switch Style Extended Lever
- Series 10250T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TLR
- Zoro # G5228526
- UPC # 786680125010
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | .5 in |
Product Width | 1 in |
Product Length/Depth | 1.6 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Red |
For Use With | Eaton 10250T Series Selector Switches |
Switch Style | Extended Lever |
Series | 10250T |
Legend | Blank |
Actuator color | Red |
Certifications | UL Listed |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Compliances | CE Marked |
Used with | Selector switch, non-illuminated |
Product Name | Eaton 10250T pushbutton selector switch operator lever |
Compatible Product Type | Selector Switches |
Compatible with Series | 10250T |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color RedLever Lever, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 2-Way Coax Splitter, 2.4 GHz (CT3102)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL1620P)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WK3-K22-P)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WRS-A1)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- EATON Non-Illum Selector Switch, Knob, Blk, 22mm (C22-WRK3-K20)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1322)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB4FG03)
- Eaton Selector Switches