Shop All Selector Switches
Eaton
Switch Knob, Extended Lever, Blue, 30mm
Mfr # 10250TLL
Zoro # G5228605
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Color Blue
- For Use With Eaton 10250T Series Selector Switches
- Switch Style Extended Lever
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TLL
- Zoro # G5228605
- UPC # 786680124976
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 1.5 in |
Product Width | 1 in |
Product Height | .5 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Selector Switch Knob |
Color | Blue |
For Use With | Eaton 10250T Series Selector Switches |
Switch Style | Extended Lever |
Legend | Blank |
Series | 10250T |
Actuator color | Blue |
Compliances | CE Marked |
Certifications | CSA Certified |
Used with | Selector switch, non-illuminated |
Type | 30.5 mm, Heavy-Duty Watertight/Oiltight |
Product Name | Eaton 10250T pushbutton selector switch operator lever |
Compatible Product Type | Selector Switches |
Compatible with Series | 10250T |
Description
Selector Switch CapSize 30mm, Voltage 660VAC/DCAmps AC 10Color BlueLever Lever, NEMA Rating UL (NEMA) Type 3, 3R, 4, 4X, 12, 13Material of Construction Zinc Die Cast Construction with Chromeplated Housing and Mounting Nut, Standards UL, CE, CSA, Includes Selector Swithc Operator Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYUB1A)
- ITT CANNON CAB CON 16 SKT 22/20 F80 A36 (318639120)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-G)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (10250T21LB)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-B)
- EATON Selector Switch, Illum, 2 Pos, Lever, 30mm (10250ED1117-LR)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3011)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- Eaton Selector Switches