Shop All Wall Switches
Eaton
Switch Dplx Deco Lt Almond
Mfr # 7728LA-SP
Zoro # G706890766
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type (2) Single-pole
- Color Light almond
- Wiring Method Back and side
- Material Thermoplastic
- Type Decorator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 7728LA-SP
- Zoro # G706890766
- UPC # 32664664755
- Country of Origin China
- Category Wall Switches
Dimensions
Product Length/Depth | 1.3 IN |
Allowable Wire Size | #14 - #12 AWG |
Product Width | 1.08 IN |
Product Height | 4.19 IN |
Details
Switch Type | (2) Single-pole |
Color | Light almond |
Wiring Method | Back and side |
Material | Thermoplastic |
Type | Decorator |
Application | Residential |
Configuration | Two decorator switches |
Style Type | Duplex |
Number Of Poles | Single-pole |
Mounting Type | Flush |
Operating Temperature | -20-60ËšC |
Contact Type | Brass |
Closure Type | Maintained |
Actuator | Rocker |
Connector Type | Screw |
Certifications | cULus Listed |
Amperage Rating | 15A |
Special Features | Auto-ground |
Voltage Rating | 120/277 V |
Device Grade | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV1)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 6in, PK5 (HSN-100 5/8 Blk 6)
- EATON Switches Wh Sgl Pole (7501W-BOX)
- EATON BUSSMANN Recept Fused F/Box (BP/SRU)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 20A, Ivry, Toggl (HBL1222I)
- ZORO SELECT Wall Switch, 20A, Ivory, 3-Way Type, Rocker (9903I)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP1201ILBKNA)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- EATON WIRING DEVICES Switch Quiet Sp & 3Wy Br (05241-000)
- Eaton Lighting Controls