Shop All Surge Protectors
Eaton
Surge Protector, Split single-phase (3W + G) Phase, 120/240V
Mfr # PSPV050240S2K
Zoro # G2072488
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Split single-phase (3W + G)
- Voltage 120/240V
- Enclosure NEMA 1
- Voltage rating 120 V, 208 V
- Product Length/Depth 11.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # PSPV050240S2K
- Zoro # G2072488
- UPC # 786685492346
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Product Length/Depth | 11.55 in |
Product Height | 5 in |
Product Width | 2.6 in |
Details
Item | Surge Protector |
Phase | Split single-phase (3W + G) |
Voltage | 120/240V |
Enclosure | NEMA 1 |
Voltage rating | 120 V, 208 V |
Type | PSPV |
Interrupt rating | 50 kAIC |
Accessories | With LED/audible alarm |
Certifications | cUL Listed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- SCHNEIDER ELECTRIC Extension Kit (VZ18)
- POWER FIRST Extra Heavy Duty Cable Tie, 35 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J178)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- Eaton Power System Protection