Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 480V, 3 Poles, 4
Mfr # SP1-480D
Zoro # G005748065
product price: $277.16
/ea
Free Shipping & Returns
$277.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel, DIN-Rail, Wall
- Phase 3
- Voltage 480V
- Number of Poles 3
- Voltage Protection Rating 2000V (L-G, L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SP1-480D
- Zoro # G005748065
- UPC # 786685448367
- Country of Origin Korea, Republic of
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 2 1/2 in |
Width | 2.9 in |
Chase Nipple Size | 1/2 in |
Product Width | 2.9 in |
Product Length/Depth | 2.5 in |
Product Height | 4.8 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 1/2 in, Black, Amps 20 A, Depth 2.5 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM030)
- LEGRAND Connector Conduit Nonmtl Ivory (NM17)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1-R)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON BUSSMANN Surge Protector, 1 Phase, 24V, 4 Poles, 4, 2.5kA (BSPD24DING)
- Eaton Power System Protection