Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 480V, 3 Poles, 3
Mfr # CVX050-480D
Zoro # G1958171
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Base
- Phase 3
- Voltage 480V
- Number of Poles 3
- Voltage Protection Rating 1800V (L-G), 3000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CVX050-480D
- Zoro # G1958171
- UPC # 786685216232
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.72 in |
Depth | 3.53 in |
Width | 4.72 in |
Description
Surge Protection Device, Depth 3.53 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37102171)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- INTERMATIC Trippers, T7400, T7800, T501000 Tmrs, PK7 (156T2548A)
- 3M Wire Termination Kit 120 Piece (SHSTK-1)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS72US-120T/NN)
- Eaton Power System Protection