Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 277V, 3 Poles, 3
Mfr # AGDN27730R
Zoro # G509981531
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 277V
- Number of Poles 3
- Voltage Protection Rating 1500V (L-L, L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # AGDN27730R
- Zoro # G509981531
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.13 in |
Width | 2.13 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Mechanically Held Lighting Contactor 12P 30A (CR463MD0CJA10A0)
- ACME ELECTRIC Drive Isolation Transformer, 7.5 kVA, NEMA 3R, 115°C, 133/230V, 230V (DTFA72S)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, .406" Opening, Box Mount, Ivory (P11I)
- RACO Reducing Bushing, 1-1/2" to 3/4" Conduit (1149)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (CVX050-480D)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2ULTRA)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- Eaton Surge Protectors