Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # SP1-480Y
Zoro # G905748141
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel, DIN-Rail, Wall
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-N), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SP1-480Y
- Zoro # G905748141
- UPC # 786685448350
- Country of Origin Korea, Republic of
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 2 1/2 in |
Width | 2.9 in |
Chase Nipple Size | 1/2 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 1/2 in, Black, Amps 20 A, Depth 2.5 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- INTERMATIC Surge Protect Device w/ Consumable Mods (IG2280-IM)
- Eaton Surge Protectors