Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4
Mfr # CVX100-480Y
Zoro # G1923966
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Base
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G, L-N, N-G), 1800V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CVX100-480Y
- Zoro # G1923966
- UPC # 786685216270
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.72 in |
Depth | 3.53 in |
Width | 4.72 in |
Description
Surge Protection Device, Depth 3.53 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14DUE32BH)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 100 ft. BK (3045300154)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (CVX100-240S)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2ULTRA)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- CITEL Ethernet Protector/Power Injector, 48V (MSP-VM48/RINJ)
- Eaton Power System Protection