Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 240V, 3 Poles, 3
Mfr # CVX100-240D
Zoro # G0347453
Free Shipping & Returns
$936.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Base
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G), 1800V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # CVX100-240D
- Zoro # G0347453
- UPC # 786685216287
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.72 in |
Depth | 3.53 in |
Width | 4.72 in |
Description
Surge Protection Device, Depth 3.53 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- PACKARD Class 2 Transformer, 40 VA, 120/208/240V AC (PM43440)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- GARDENA TAP CONNCTR 5/8"" & 1/2"" (36002-1)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2SURGE)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (CVX050-240S)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (CVX100-240S)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12010)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- Eaton Power System Protection